Abbotsford
pancj6x88tgbu

PANDUIT CJ6X88TGBU 8-Position 8-Wire Mini-Com ® TX6A™ 10Gig UTP Jack Modules with Split Foil MaTriX Technology, Blue

Price $26.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJ6X88TGBU
Documents Documents

Description

Mini-Com® TX6A™ 10Gig UTP Jack Modules are a component of the TX6A™ 10Gig UTP Copper Cabling System with MaTriX Technology. This end-to-end system provides a cost effective medium for ensuring that network bandwidth needs are easily met today and in the future. The Panduit solution helps ensure organizations efficiently and reliably meet their data transmission needs. With certified performance to the ISO 11801 Class EA, IEEE 802.3an-2006 and ANSI/TIA-568-C.2 Category 6A standards, this system will support high bandwidth applications like 10GBASE-T and HDBaseT and is ideal for running next generation Power over Ethernet (POE++)

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Cat 6a UTP Jack Module Type RJ45, Universal, TG Style, Bus Jack
Cable Type Category 6A Number of Positions 8
Termination Style Insulation Displacement Color Blue
Cable Size 22-26 AWG Material ABS
Dimensions 0.63 in W x 1-1/2 in D x 0.71 in H Application Unshielded
UPC 074983634347

Packages

1 - UNIT - 1 50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok