Abbotsford
pannk6x88mbuq

PANDUIT NK6X88MBU-Q 8-Position 8-Wire NetKey Category 6A Punchdown Jack Module (25/Pack), Blue

Price $16.3300 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:PANDUIT
Manufacturer #:NK6X88MBU-Q
Documents Documents

Description

Category 6A, 8-position, 8-wire, keystone punchdown jack modules, blue.NetKey Category 6A Punchdown Jack Modules provide a cost effective medium for ensuring that network bandwidth needs are easily met today and tomorrow. The NetKey Solution helps organizations efficiently and reliably meet data transmission needs. With certified performance to ISO 11801 and ANSI/TIA-568-C.2 Category 6A component standards, this system will support high bandwidth applications such as those required by education, healthcare, finance, and banking.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Keystone Jack Module Type RJ45, Punchdown, Unshielded
Cable Type Category 6A Number of Positions 8
Termination Style 110 Contacts 50 Micron Gold Plated
Color Blue Cable Size 26-22 AWG
Material ABS/Polycarbonate Impedance 100 O
Mounting Type Surface Temperature Rating -10 to 65 °C
Dimensions 1.16 in L x 0.645 in W x 7/8 in H Standards cULus Listed, UL 1863 and CAN/CSA-C22.2 , RoHS Compliant, Meets IEC 60603-7, ANSI/TIA-1096-A
Application For use in Education, Healthcare, Finance, and Banking UPC 074983067640

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok