
WAGO 22 AWG RJ-45 CAT6A Angled Connector ETHERNET
Description
Connector ETHERNET; RJ-45; Cat. 6A; angled; Code T568B; AWG 22; Strain relief.
Specifications
Brand Name | Wago | Item Name | Category 6a Connector |
Type | 8-Pole, Angled | Termination Style | RJ45 Plug |
Cable Size | (1) 24-22 AWG Solid, (7) 27-22 AWG Stranded | Material | Zinc die casting |
Temperature Rating | -40 to 85 °C | Dimensions | 13.9 mm W x 45.7 mm D x 41 mm H |
Environmental Conditions | -40 to 85 °C Storage Temperature, 95% Relative Humidity without Condensation | Standards | IEC60603-7-51, ISO/IEC 11801, IEEE 802.3an, EIA/TIA 568-C.2, DIN EN 50173-1, RoHS Compliant, UL 1863, UL 2043 Listed, UL 1977 Listed in File Number E345416 |
Packages
1 - UNIT - 1 |