HUBBELL HXJ5EB25 Xcelerator™ Category 5e Jack, Blue, 25/Pack
Description
Jack xcelerator category 5, color blue.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Xcelerator™ |
Item Name | USOC Keystone Jack | Type | RJ45, HXJ, Standard |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | A/B Universal, 110 Insulation Displacement | Color | Blue |
Cable Size | 26 - 22 AWG | Number of Contacts | 4 |
Voltage Rating | 1000 V RMS, 1414 VDC | Contact Resistance | 100 O |
Material | Beryllium Copper | Finish | Smooth |
Insertion Loss | Per TIA | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
For Use With | Flat Cables | Standards | ANSI/TIA-568-C.2 |
Application | Telephone and Data Distribution Jack | UPC | 662620825199 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |