HUBBELL HXJ6BK XCELERATOR™ Jacks, Category 6, Black
Description
XCELERATOR™ NEXTSPEED® universal modular jack with high impact thermoplastic housing, lexan stuffer cap and polypropylene dust cover. Designed to deliver headroom beyond 500 MHz for dependable multi-gigabit ethernet applications. Universal Hubbell keystone design fits into all Hubbell iSTATION™ and Delivery Plus™ products. Termination towers provide easy pair splitting, simple lacing and fast punch-down.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Xcelerator™ |
Item Name | USOC Keystone Jack | Type | HXJ, Standard |
Cable Type | Category 6 | Termination Style | A/B Universal, Insulation Displacement |
Color | Black | Voltage Rating | 1000 V RMS, 1414 VDC |
Contact Resistance | 100 O | Material | Beryllium Copper |
Finish | Smooth | Insertion Loss | Per TIA |
Temperature Rating | Per TIA | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | ANSI/TIA-568-C.2 | Application | Telephone and Data Distribution Jack |
UPC | 662620825328 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |