Abbotsford
hubhj6ab

HUBBELL HJ6AB Hubbell Jack, Keystone, Cat 6A, Universal, Blue

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HJ6AB

Description

NEXTSPEED® Ascent category 6A component compliant jack. Third party component compliant performance provides significant headroom over TIA and ISO standards. Beryllium copper nose contact with precious metal plating over nickel under-plating. Contact performance confirmed over the full range of TIA plug deflection limits.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Work Area, NextSpeed®
Item Name Keystone Jack Type Universal, Ascent
Cable Type Category 6A Termination Style Insulation Displacement
Contacts Beryllium Copper Color Blue
Voltage Rating 1000 V RMS, 1414 VDC Contact Resistance 100 O
Finish Smooth Insertion Loss Per TIA
Temperature Rating Per TIA Environmental Conditions Indoor Dry Unless Protected by Additional Means
Standards ANSI/TIA-568-C.2 Application For Telephone and Data Distribution Jack
UPC 662620214009

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok