Abbotsford
hubhxj5eb

HUBBELL HXJ5EB SPEEDGAIN® Category 5e Jack, Universal, Blue

Price $13.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HXJ5EB

Description

Data/communication connector Cat 6 jack, For use with T568A, T568B, RJ45, -25 to 158 °F.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Xcelerator™
Item Name USOC Keystone Jack Type RJ45, HXJ, Standard
Cable Type Category 5E Number of Positions 8
Termination Style A/B Universal, 110 Insulation Displacement Color Blue
Cable Size 24 - 22 AWG Number of Contacts 4
Voltage Rating 1000 V RMS, 1414 VDC Contact Resistance 100 O
Material Beryllium Copper Finish Smooth
Insertion Loss Per TIA Temperature Rating Per TIA
Environmental Conditions Indoor Dry Unless Protected by Additional Means For Use With Flat Cables
Standards ANSI/TIA-568-C.2 Application Telephone and Data Distribution Jack
UPC 662620825182

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok