Abbotsford
hubhxj5eb25

HUBBELL HXJ5EB25 Xcelerator™ Category 5e Jack, Blue, 25/Pack

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HXJ5EB25

Description

Jack xcelerator category 5, color blue.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Xcelerator™
Item Name USOC Keystone Jack Type RJ45, HXJ, Standard
Cable Type Category 5E Number of Positions 8
Termination Style A/B Universal, 110 Insulation Displacement Color Blue
Cable Size 26 - 22 AWG Number of Contacts 4
Voltage Rating 1000 V RMS, 1414 VDC Contact Resistance 100 O
Material Beryllium Copper Finish Smooth
Insertion Loss Per TIA Environmental Conditions Indoor Dry Unless Protected by Additional Means
For Use With Flat Cables Standards ANSI/TIA-568-C.2
Application Telephone and Data Distribution Jack UPC 662620825199

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok