Abbotsford
hubhxjuw

HUBBELL HXJUW Hubbell XCELERATOR™ Jack, USOC 6-Pos., White

Price $9.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HXJUW

Description

XCELERATOR™ USOC 6-position modular jack with high impact thermoplastic housing, lexan stuffer cap and polypropylene dust cover. Universal Hubbell keystone design fits into all Hubbell iSTATION™ and Delivery Plus™ products. Termination towers provide easy pair splitting, simple lacing and fast punch-down.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Xcelerator™
Item Name USOC Keystone Jack Type RJ45, HXJ, Standard
Cable Type Category 6 Number of Positions 8
Termination Style 110 Insulation Displacement Color White
Cable Size 24 - 22 AWG Number of Contacts 4
Voltage Rating 1000 V RMS, 1414 VDC Contact Resistance 100 O
Material Beryllium Copper Finish Smooth
Insertion Loss Per TIA Temperature Rating Per TIA
Environmental Conditions Indoor Dry Unless Protected by Additional Means For Use With Flat Cables
Standards ANSI/TIA-568-C.2 Application Telephone and Data Distribution Jack
UPC 662620824673

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok