Abbotsford
hubsfhc14w

HUBBELL SFHC14W Hubbell Premise Wiring, Snap-Fit, Keystone, HDMI, 1.4A, A to A,Light Almond

Price $59.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SFHC14W
Documents Documents

Description

Feed thru HDMI keystone, color white.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Solutions
Item Name HDMI Keystone Connector with Imprint and Indication Plate Type HDMI
Termination Style Plug-in Color White
Voltage Rating 1000 V r/min, 1414 VDC Amperage Rating 1.4 A
Contact Resistance Per TIA Material Beryllium Copper
Finish Matte Insertion Loss Per TIA
Mounting Type Snap-On-Snap-Fit Temperature Rating Per TIA
Environmental Conditions Indoor Dry Unless Protected by Additional Means Standards TIA/EIA-568
Application HDMI, V 1.4, A/A UPC 662620306704

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok