Abbotsford
onqwp1234wh

PASS & SEYMOUR WP1234WH HDMI Keystone Insert/Coupler, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP1234WH

Description

Distribute high quality video, audio and other communication needs with contemporary styling for commercial or residential applications.FEATURES AND BENEFITS:- RoHS Compliant- HDMI (High Definition Multimedia Interface) connectors are ideal for high-definition video and audio devices-Rugged and durable construction-Keystone Insert-HDMI certified and supporting standard, enhanced and high-definition video (up to 1080p) along with 7.1 Surround Sound, 3D, Audio return channel, 100 megabit ethernet-Deep Color

Specifications

Brand Name On-Q Item Name Keystone Coupler Insert
Color White Material High Impact Plastic
Dimensions 1.55 in W x 0.89 in D x 0.638 in H Standards RoHS Compliant
Application For Round Cable and Flat Cable and Commercial or Residential Applications UPC 804428037866

Packages

10 - UNIT - (10) 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok