Abbotsford
onqwp3475wh

PASS & SEYMOUR WP3475-WH Cat 5e Quick Connect RJ45 Keystone Insert, White

Price $4.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3475WH

Description

FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications• Cat5 Cable Rating: Cat5e• Humidity: 93% Maximum Noncondensing• Material: High Impact Plastic• Operating Temperature (Celsius): -10°C to 60°C• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements• Product Fits Into: Keystone Cutout• Storage Temperature: -40°C to 70°C

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Keystone Connector Type RJ45, Female
Cable Type Category 5E Number of Positions 8
Termination Style A/B Quick Connect, Insulation Displacement Color White
Cable Size 24 - 22 AWG Number of Contacts 8
Voltage Rating 1000 V Contact Resistance 20 mO (Max, Spring Wire Contact)
Material Phosphor Bronze, High Impact Flame Retardant Plastic Housing Finish Sn Alloy Plated, Gold and Nickel Plated Spring Wire
Insertion Loss 0.01 - 0.4 dB (Typical) Insulation Resistance 500 MO
Plug Retention Force 50 N Temperature Rating 14 - 140 °F
Dimensions 0.76 x 0.67 x 1.18 in Environmental Conditions 0 - 93% RH Non-Condensing
For Use With Round, Flat and Solid Core Cables Standards cULus Listed, CSA Certified, ANSI/UL 1863, UL 94-V0 Flammability Rating, RoHS Compliant
Application Residential use UPC 804428036715

Packages

10 - UNIT - (10) 60 - UNIT - 60 5760 - SKID -5760
This website uses cookies to ensure you get the best experience on our website. Read more
Ok