Abbotsford
onqwp3475wh10

PASS & SEYMOUR WP3475WH10 Cat 5e Quick Connect RJ45 Keystone Insert (10/Pack), White

Price $41.06 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3475WH10

Description

FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications• Cat5 Cable Rating: Cat5e• Humidity: 93% Maximum Noncondensing• Material: High Impact Plastic• Operating Temperature (Celsius): -10°C to 60°C• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements• Product Fits Into: Keystone Cutout• Storage Temperature: -40°C to 70°C

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Keystone Insert Type Quick Connect, RJ45
Cable Type Category 5E Number of Positions 8
Termination Style 8P8C Color White
Number of Contacts 4 Material High Impact Flame Retardant Plastic
Temperature Rating -10 to 60 °C Dimensions 0.665 in W x 1.18 in D x 0.87 in H
Environmental Conditions 93% Maximum Non-Condensing Standards CAN/CSA C22.2, UL Listed, RoHS Compliant, ANSI/UL 1863
Application For Round and Flat Solid Core Cable UPC 804428058700

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok