Abbotsford
onqwp3476be

PASS & SEYMOUR WP3476BE Cat 6 Quick Connect RJ45 Keystone Insert, Blue

Price $8.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3476BE

Description

FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications• Humidity: Max Noncondensing 93%• Material: Phosphor Bronze Alloy• Mounting: Wallplate or Strap• OhmValue: Contact Resistance: Spring Wire - 20 milliohm max, IDC - 2.5 milliohm max• Operating Temperature (Celsius): -10°C to 60°C• Storage Temperature: -40°C to 70°C• Wire Gauge: 22 - 24 AWG• Receptacle Type: RJ45 Female• Number Of Receptacles: 1• Finish: 50 microinches 24K Hard Gold over 70-100 microinches Nickel• Pair Count: 4• Termination: via Punchdown Tool• Connection Type: 8P8C• Type: Keystone Insert• Input Plug Type: RJ45 Male

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Keystone Connector Type RJ45, Female
Cable Type Category 6 Number of Positions 8
Termination Style A/B Quick Connect, Insulation Displacement Color Blue
Cable Size 24 - 22 AWG Number of Contacts 8
Voltage Rating 1000 V Contact Resistance 20 mO (Max, Spring Wire Contact)
Material Phosphor Bronze, High Impact Flame Retardant Plastic Housing Finish Sn Alloy Plated, Gold and Nickel Plated Spring Wire
Insertion Loss 0.2 dB at 100 MHz Insulation Resistance 500 MO
Plug Retention Force 50 N Temperature Rating 14 - 140 °F
Dimensions 0.76 x 0.67 x 1.18 in Environmental Conditions 0 - 93% RH Non-Condensing
For Use With Round, Flat and Solid Core Cables Standards ANSI/TIA-568-C.2
Application Residential use UPC 804428036722

Packages

10 - UNIT - (10) 60 - UNIT - 60 5040 - SKID -5040
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok