Abbotsford
klnvdv826602

KLEIN TOOLS VDV826-602 Modular Data Plugs RJ45 CAT5e, 50-Pack

Price $39.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV826-602
Documents Documents

Description

Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. Our thick 50 micro-Inch gold plating on contacts prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. The plug is housed in a durable resin with a spring clip. Expect a sure connection each and every time.

Specifications

Brand Name Klein Tools Item Name Data Modular Plug
Type RJ45 Cable Type Category 5/Category 5E, Solid or Stranded
Number of Positions 8 Contacts 50 Micron Gold Plated
Color Clear Cable Size 24 AWG
Number of Contacts 8 Application For Fastening
UPC 092644581380

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok