Abbotsford
klnvdv826702

KLEIN TOOLS VDV826-702 Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack

Price $36.99 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV826-702

Description

Exclusive Klein-designed CAT5e Pass-Thru modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru Modular Crimper VDV226-110, and eliminates wasted materials.

Specifications

Brand Name Klein Tools Item Name UTP Copper Installation Tool
Type RJ45 Cable Type Category 5e
Number of Positions 8 Color Clear
Number of Contacts 8 Material Gold/PVC
Dimensions 7/8 in L x 3/32 in W x 29/64 in H Application Voice and Data
UPC 092644690822

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok