Abbotsford
idi85372

IDEAL INDUSTRIES 85-372 CAT5e Feed-Thru RJ-45 Modular Plugs (100/Pack)

Price $116.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-372

Description

Cat 5e Feed Thru Mod Plugs 100/pk. 3 pin IDEC contact, 50 micron gold plated over 150 micron nickel. Secured in place - no loose pins in the package. Feed-thru mod plugs simplify twisted pair assembly process. Verify conductor order before crimping. Co nductors trimmed to the correct length by the tool - no measuring. Single piece design. Eliminates wasted connectors due to incorrect assembly.

Specifications

Brand Name Ideal Item Name Modular Plug
Type RJ45 8(8), Feed-Through Cable Type Category 5E
Number of Positions 8 Termination Style Crimp
Color Transparent Number of Contacts 8
Application For Flat Cable, Litz Wire Conductor, Round Cable, Solid Core UPC 783250853724

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok