Abbotsford
idi85376

IDEAL INDUSTRIES 85-376 Cat 6 Feed-Thru Modular Plug (50/Pack)

Price $68.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-376

Description

Cat 6 Feed-Thru Modular Plug.PRODUCT FEATURES:• NEW Feed-Thru design simplifies connector to cable assembly• Flush cut of excess conductors minimzes inadvertent contact outside of the plug• Designed for best performance when used with the IDEAL FT-45 Crimp Tool (30-495)• 8 position, 8 contact RJ-45 modular plug for CAT6, 100O balanced twisted pair 250 MHz cables• 50 micro-inch gold plating on contact mating area for long term reliability in connectivity, even after hundreds of mating cycles

Specifications

Brand Name Ideal Item Name Modular Plug
Type RJ45 Cable Type Category 6
Number of Positions 8 Termination Style Crimp
Color Transparent Number of Contacts 8
For Use With Round, Flat and Solid Core Cables, Litz Wire Conductor UPC 783250853762

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok