Abbotsford
idi85377

IDEAL INDUSTRIES 85-377 CAT6 Feed-Thru RJ-45 Modular Plugs (100/Pack)

Price $129.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-377

Description

Cat 6 Feed Thru Mod Plugs 100/pk. 3 pin IDEC contact, 50 micron gold plated over 150 micron nickel. Secured in place - no loose pins in the package. Feed-thru mod plugs simplify twisted pair assembly process. Verify conductor order before crimping. Con ductors trimmed to the correct length by the tool - no measuring. Single piece design. Eliminates wasted connectors due to incorrect assembly.

Specifications

Brand Name Ideal Item Name Modular Plug
Type RJ-45 8(8), Feed-Through Cable Type Category 6
Termination Style Crimp Color Transparent
For Use With Litz Wire Conductor, Round Cable, Flat Cable, Solid Core UPC 783250853779

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok