mls8p8csol

MIL-STED DATA PRODUCTS 8X8 SSR 8 Connector Mil-Sted Telephone Module Plug Solid RJ45

In Stock
Price $0.5914 / EA
Qty EA
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:8x8 ssr

Description

RJ45 Connector modular plug Cat5e. 8 conductor - 8 position. Shielded and unshielded. Solid and stranded.

Specifications

Brand Name Mil-Sted Data Products Item Name Telephone Modular Plug
Type Solid, Shielded and Unshielded Cable Type Category 5E
Number of Positions 8 Number of Contacts 8
Dimensions 4 in L x 3 in W x 2 in D For Use With Category 5E RJ45 Connectors

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok