Abbotsford
pas26te16w

PASS & SEYMOUR 26TE16W 1-Gang 1 Opening 6 Conductor Modular Jack, White

Price $10.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26TE16W

Description

Single gang, one opening six conductor modular jack, • Decorator-style rectangular design. , • RJ11 modular jack. , • Fits standard single gang electrical box. , • May be used in multigang applications. , • Face constructed of high-impact thermoplastic. , • Brass terminals with nickel-plated steel screws and washers.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Modular Jack Type 1 Gang, 1-Outlet, Decora Style, Rectangular Design
Color White Number of Contacts 6
Material Thermoplastic Finish Matte
Mounting Type Wallplate, Wall, Flush Dimensions 4-1/4 in H x 1.3 in T
Standards UL Listed Application Residential/Commercial
UPC 785007026177

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2500 - SKID - 2500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok