Abbotsford
pandp12688tgy

PANDUIT DP12688TGY 1RU 12-Port DP6™ PLUS Flat Cat 6 Punchdown Patch Panel, Black

Price $300.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:DP12688TGY
Documents Documents

Description

The DataPatch 12-port Category 6 Flat Punchdown Patch Panel in Black. Mounts to the 89D bracket.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Category 6 Punchdown Patch Panel Type Flat
Number of Ports 12 Rack Units NA
Material Steel Color Black
Dimensions 53.2 mm W x 29.6 mm D Standards RoHS Compliant
Application NA UPC 074983037018

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok