Abbotsford
arllvmb1

ARLINGTON INDUSTRIES LVMB-1 1-Gang Arlington Low Voltage Mounting Brackets for New Construction, Black

Price $2.2273 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:LVMB1

Description

Low Voltage Mounting Brackets for New Construction designed to install Low voltage Class 2 only.

Specifications

Brand Name Arlington Size L(4.158) x W(3.147) x H(1.900) IN
Mounting Screw Mount Material Plastic
Standards UL and CSA UPC 018997143648

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok