Abbotsford
hubisfh110w

HUBBELL ISFH110W 10W 5V 110UTP Hubbell® HDMI High-Definition 110 UTP Video Extender, White

Price $524.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ISFH110W

Description

iStation HDMI high-definition 110 UTP video extender transmit 1080p signals over two solid unshielded twisted-pair (UTP) cables, allowing video display devices to be located up to 147 ft away from a digital source. Ideal for projectors, smart boards, HDTVs, flat screens and monitors and other video display devices. The HDMI video extender is supplied as a kit with both source (passive) and display (active) adapter frame/modules that feature an LED to indicate that power and signal are working properly.

Specifications

Brand Name Bryant Sub Brand Copper Products
Item Name Video Extender Type Decorator Frame, Standard, Plug-in, HDMI 110
Length 8.100 in Material Beryllium Copper
Color White Width 4.700 in
Finish Smooth Mounting Flush/Screw
Temperature Rating Per TIA Standards TIA/EIA-568
Application HDMI, Set, Active UPC 662620300047

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok