HUBBELL NS802BK Hubbell netSELECT HDMI 1-Gang Thermoplastic Decorator Frame, Gold, Female to Female, 2-Port, Black
Description
High definition media interface decorator frame.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Audio and Video |
Item Name | Decorator Plate Frame | Type | iSTATION HDMI Extenders and Cables |
Length | 8.800 in | Width | 5.000 in |
Height | 1.4 in | Mounting | Snap-On |
Material | Beryllium Copper | Connection | Plug-N-Play |
Color/Finish | Black | Standards | TIA/EIA-568 |
Application | For HDMI Decorator Frame Loaded | UPC | 883778503849 |
Packages
1 - UNIT - 1 |