Abbotsford
pancfg2wh

PANDUIT CFG2WH 1-Gang 2-Port Mini-Com® Rectangular Adapter GFCI Frame Mount, White

Price $5.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFG2WH

Description

Mini ComĀ® rectangular adapter, mounts behind standard GFCI faceplates, accepts two Mini-ComĀ® Module, White.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Module Frame Plate Type GFCI, 2-Port
Length 96.8 mm Material ABS
Color White Width 36.1 mm
Thickness 11 mm Standards RoHS Compliant
Application NA UPC 074983712809

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok