ARLINGTON INDUSTRIES CED1 1 Gang Arlington THE SCOOP™ Reversible Low-Voltage Cable Entrance Plate, White
Description
The SCOOP Reversible, Non-Metallic white cable entrance hood for use with decorator style wall plates. Protects cable and provides installation versatillity.
Specifications
Brand Name | Arlington | Sub Brand | Scoop |
Item Name | Cable Entrance Plate | Type | Hood and Plate |
Material | Plastic | Color | White |
Width | 1.295 in | Finish | Enamel Painted, Matte |
Mounting | Surface, Screw | Application | Low Voltage Cable |
UPC | 018997104656 |
Packages
25 - UNIT - (25) |