Abbotsford
arlcer1

ARLINGTON INDUSTRIES CER1 1-Gang Arlington THE SCOOP™ Reversible Non-Metallic Cable Entrance Plate, White

Price $5.2667 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CER1
Documents Documents

Description

The SCOOP™ Reversible, Non-Metallic Cable Entrance Plates for Existing Cable Protects cable and provides installation versatility. Removable lower plate for easier access to cables that are already run. non-rusting, white paintable plastic. Designed to install low voltage Class 2.

Specifications

Brand Name Arlington Sub Brand Scoop™
Item Name Cable Entrance Plate Type 2-Piece, Reversible
Number of Gangs 1 Length 4.62 in
Material Plastic Color White
Width 2.853 in Thickness 1.513 in
Finish Enamel Painted/Matte Mounting Surface
Includes Hinged Lid Application For Low Voltage Cable
UPC 018997104731

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok