Abbotsford
hubisf3w

HUBBELL ISF3W Hubbell Decorator Outlet Frame, 3-Port, White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISF3W

Description

Decorator outlet frames provide instant communication mounting capabilities within a rectangular (GFCI) or duplex electrical design. These frames deliver 3 port configurations, lending flexibility and increased capacity to the work area. Decorator frames give a contemporary finish to any style application and can accommodate a broad range of retrofit applications.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Decorator Frame Type Decorator Frame
Number of Gangs 1 Material ABS
Color White Orientation Horizontal
Thickness 0.15 IN Finish Matte
Mounting Screw Mount Standards NEMA Rated
Application Data, Fiber, Audio, Video UPC 662620831886

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok