Abbotsford
hubisf2bk

HUBBELL ISF2BK Hubbell Decorator Outlet Frame, 2-Port Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISF2BK

Description

Decorator outlet frames provide instant communication mounting capabilities within a rectangular (GFCI) or duplex electrical design. These frames deliver 2 port configurations, lending flexibility and increased capacity to the work area. Decorator frames give a contemporary finish to any style application and can accommodate a broad range of retrofit applications.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Blank Decorator Frame Plate Type Molded, 2-Port
Number of Gangs 1 Length 6.500 in
Material ABS Color Black
Orientation Horizontal Width 4.000 in
Thickness 0.15 IN Finish Matte
Mounting Screw Mount For Use With Wall Duct
Standards NEMA Application Data, Fiber, Audio, Video
UPC 662620831848

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok