HUBBELL ISF4W Hubbell Decorator Outlet Frame, 4-Port, White
Description
Style Line® decorator outlet frame provide instant communication mounting capabilities within a rectangular (GFCI) or duplex electrical design. Aesthetic profile provides a consistent match next to any plate, module or surface mount box. Tamper-resistant, rear Keystone mounting.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Decorator Frame | Type | Decorator Frame |
Number of Gangs | 1 | Material | ABS |
Color | White | Orientation | Horizontal |
Thickness | 0.15 IN | Finish | Untreated |
Mounting | Surface, Screw | For Use With | Modular Jack |
Standards | NEMA Rated | Application | Data, Fiber, Audio, Video |
UPC | 662620831930 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |