Abbotsford
hubnsp14bk

HUBBELL NSP14BK 1-Gang 4-Port netSELECT Wallplate without Label Fields, Black

Price $6.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSP14BK

Description

1-Gang 4-Port netSELECT Wallplate without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Wallplate with Jack Type Molded, 4-Port, 1-Unit, Multimedia
Number of Gangs 1 Length 117.475 mm
Material ABS Color Black
Orientation Vertical/Horizontal Width 73.025 mm
Thickness 4.5 in Finish Matte
Mounting Screw, Flush Standards NEMA/TIA
Application Data and Communications UPC 883778502187

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok