Abbotsford
onqwp3412wh

PASS & SEYMOUR WP3412WH 2-Port Decorator Outlet Strap, White

Price $1.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3412WH

Description

The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Application Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Decorator Outlet Strap Material Plastic
Color/Finish White Dimensions 4.19 in L x 1.65 in W x 1.28 in D
Type 1-Gang, 2-Port Mounting Screw Mount
For Use With Supports Keystone Inserts Application Residential
UPC 804428024576

Packages

10 - UNIT - (10) 60 - UNIT - 60 4320 - SKID -4320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok