Abbotsford
onqwp3412wh10

PASS & SEYMOUR WP3412WH10 2-Port Decorator Outlet Strap (10/Pack), White

Price $15.64 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3412WH10

Description

The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Application Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name Decorator Strap Type 2-Port
Number of Gangs 1 Material Plastic
Color White Orientation Vertical
Thickness 7 D mm Finish Matte
Mounting Screw Mount Application Residential
UPC 804428023470

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok