Abbotsford
pannk2fwhy

PANDUIT NK2FWHY 1-Gang 2-Port NetKey® Flush Mount Vertical Faceplate, White

Price $2.63 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK2FWHY

Description

NetKey single gang, flush mount vertical faceplate , accepts two keystone module, includes label and label cover. WhiteKEY FEATURES AND BENEFITS:• No. of Ports: 2• Label Type: Label Pocket• Module Type: Keystone• Material: ABS• CE Compliant: No• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Faceplate Type Keystone, 2-Port
Number of Gangs 1 Length 114.3 mm
Material ABS Color White
Orientation Vertical Width 69.8 mm
Thickness 11.5 mm Standards RoHS Compliant
Application NA UPC 074983054534

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok