Abbotsford
pastpte2w

PASS & SEYMOUR TPTE2W 1-Gang 2-Modular 4-Conductor RJ11 Telephone Jack with Wall Plate, White

Price $7.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPTE2W

Description

Single gang, two modular four conductor RJ11 telephone jacks with wall plate.FEATURES & BENEFITS:- RJ11 modular jack.- Mar-resistant wall plate.- Wall plate dimension is Standard size.- Fits standard size single gang electrical box.- Meets FCC Part 68 requirements.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Wallplate Type Non-Reversing
Number of Gangs 1 Length 6 in
Material Thermoplastic Color White
Orientation Vertical Thickness 1/2 in
Mounting Wall, Flush, Screw For Use With (1) Coaxial F-Connector, (1) Four Conductor RJ11 Jack
Standards UL 514 Application Residential/Commercial
UPC 785007247732

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok