PASS & SEYMOUR TPCATVLA 1-Gang F-Type Coax Connector with Thermoplastic Wall Plate, Light Almond
Description
Single gang, f type coax connector with wall plate.FEATURES AND BENEFITS:• Mar-resistant wall plate.• Fits standard size single gang electrical box.• Wall plate dimension is Standard size.• Nickel-plated steel.• Connector is threaded at each end.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Coaxial/Telephone Wallplate | Type | Communication |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | Light Almond |
Thickness | 0.35 in | Finish | Gloss |
Mounting | Wall, Flush, Screw | For Use With | (1) Coaxial F-Connector |
Standards | UL 514 | Application | Residential/Commercial |
UPC | 785007247510 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |