HUBBELL ISB4W Hubbel ISB Surface Mount Box 4-Port White
Description
ISB surface mount box ideal for open office MUTOA cabling, compact surface mount environments and retrofits to support data, voice and multimedia applications. Features adjustable furniture latches to provide an additional mounting option to common ANSI/TIA/EIA standard furniture openings and solutions requiring fiber.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area |
Item Name | Surface Mount Box | Type | 4-Port |
Length | 3-1/4 in | Width | 5 in |
Depth | 1.23 in | Material | Composite |
Color | White | Mounting Type | Screw |
Cable Entry | From Back | For Use With | Hubbell Keystone |
Standards | TIA/EIA | Application | 4-Port |
UPC | 662620219790 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |