Abbotsford
hubisb2bk

HUBBELL ISB2BK Hubbel ISB Surface Mount Box 2-Port Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISB2BK

Description

ISB Surface Mount Boxes, ideal for open office, compact surface mount environments, and retrofits to support data, voice, and multimedia applications. Can be mounted with supplied surface mounting screws or doublesided adhesive tape.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Surface Mount Box Type 2-Port
Cable Entry Knockout Material Non-Metallic
Mounting Type Screw Standards TIA, UL Listed
Application For Open Office, Compact Surface Mount Environments and Retrofits to Support Data, Voice and Multimedia Applications UPC 662620219653

Packages

1 - UNIT - 1 5 - UNIT - 5 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok