Abbotsford
hubisb4w

HUBBELL ISB4W Hubbel ISB Surface Mount Box 4-Port White

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:ISB4W

Description

ISB surface mount box ideal for open office MUTOA cabling, compact surface mount environments and retrofits to support data, voice and multimedia applications. Features adjustable furniture latches to provide an additional mounting option to common ANSI/TIA/EIA standard furniture openings and solutions requiring fiber.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Work Area
Item Name Surface Mount Box Type 4-Port
Length 3-1/4 in Width 5 in
Depth 1.23 in Material Composite
Color White Mounting Type Screw
Cable Entry From Back For Use With Hubbell Keystone
Standards TIA/EIA Application 4-Port
UPC 662620219790

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok