Abbotsford
onqwp3501la

PASS & SEYMOUR WP3501LA 1-Port Surface Mount Box, Light Almond

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3501LA

Description

Provide any room with phone or data with this surface mount 1-port box.FEATURES AND BENEFITS:• RoHS Compliant• Mounts easily to the wall.• 1-port opening fits any keystone insert.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Surface Mount Box Type 1 Port, Keystone
Length 6.41 cm Width 4.57 cm
Depth 3.05 cm Material High Impact Plastic
Color Light Almond Mounting Type Surface, Wall
Application For Residential use and any Keystone Insert UPC 804428028543

Packages

10 - UNIT - (10) 60 - UNIT - 60 2160 - SKID -2160
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok