Abbotsford
onqwp3501wh

PASS & SEYMOUR WP3501WH 1-Port Surface Mount Box, White

Price $1.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3501WH

Description

Provide any room with phone or data with this surface mount 1-port box.FEATURES AND BENEFITS:• RoHS Compliant• Mounts easily to the wall.• 1-port opening fits any keystone insert.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Surface Mount Box Type 1-Port
Length 2.52 in Width 1.8 in
Depth 1.2 in Material High Impact Plastic
Color White Mounting Type Wall
Standards RoHS Compliant UPC 804428028536

Packages

10 - UNIT - (10) 60 - UNIT - 60 2160 - SKID -2160
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok