Abbotsford
ortkssmb6

MIDDLE ATLANTIC KSSMB6 6-Port Ortronics Surface Mount Box,Fog White

Price $26.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:KSSMB6

Description

TechChoice surface mount boxes are compatible with wiremold eclipse raceway.

Specifications

Brand Name Ortronics Sub Brand TechChoice®
Item Name Box Type 6-Port, Keystone
Material Plastic Color Fog White
Mounting Type Surface For Use With Wiremold Eclipse Raceway
Standards RoHS Compliant, LEED Compliant, cUL Listed, Buy American Act Compliant Application Holds Six Keystone Jacks or Modules

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok