Abbotsford
ortor404tj288

MIDDLE ATLANTIC 404TJ2-88 TracJack Plastic Surface Mount Box for two modules, Cloud White

Price $9.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:404TJ2-88

Description

Low profile compact design. Base plate and snap-on cover design. Front-load module approach. Textured finish. Holds two TracJack modules. Recessed label fields. Compatible with label MO XL. Designed to seamlessly integrate with Wiremold 2700, 2800 and 2900 raceways.

Specifications

Brand Name Middle Atlantic Sub Brand TracJack®
Item Name Box with Cover Length 2.59 in
Width 2.27 in Depth 1.2 in
Material Plastic Color Cloud White
Mounting Type Surface For Use With 2700, 2800, 2900 Raceways
Standards UL Listed Application Commercial Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok