Abbotsford
pancbx4whay

PANDUIT CBX4WH-AY 4-Port Mini-Com® Surface Mount Box, White

Price $12.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CBX4WH-AY

Description

Mini-Com® Surface Mount Boxes offer a variety of mounting options, allowing Mini-Com® Modules to be mounted on a variety of surfaces, such as standard walls, metal surfaces, office furniture, etc. Surface mount boxes include breakouts compatible with Panduit’s raceway system to conceal and allow cable to run into the box providing a point of connection for voice, video and data applications. Mini Com® Blanks can be used to reserve space for future expansion. Quick cover removal provides easy access for moves, adds and changes with the ability to secure cover to base if needed. 1 and 2 position comply with UL 2043 making them suitable for air handling spaces.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Box Type Elongated, 4-Port
Length 114.3 mm Width 73.6 mm
Depth 27 mm Material ABS
Color White Mounting Type Surface, Screw
Series/Model Mini-Com Standards RoHS Compliant
UPC 074983032099

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok