Abbotsford
pannk6bxwhay

PANDUIT NK6BXWH-AY 6-Port NetKey® Surface Mount Box, White

Price $9.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6BXWH-AY
Documents Documents

Description

NetKey® surface mount box accepts six keystone Modules. Includes built-in removable blank.Supplied with mounting screws, adhesive backing and cable tie. White.NetKey™ Surface Mount Boxes offer a variety of mounting options, allowing NetKey™ Keystone Modules to be mounted on a variety of surfaces, such as standard walls, metal surfaces, office furniture, etc. Surface mount boxes include breakouts compatible with Panduit’s Surface Raceway system to conceal and allow cable to run into the box providing a point of connection for voice, video, and data applications.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Box Type Elongated, 6-Port, Keystone
Width 119.4 mm Depth 169.2 mm
Material ABS Color White
Mounting Type Surface, Screw Standards RoHS Compliant
UPC 074983176250

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok