Abbotsford
pannk2bxbla

PANDUIT NK2BXBL-A 2-Port NetKey® Surface Mount Box, Black

Price $3.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK2BXBL-A

Description

NetKey® surface mount box accepts 2 keystone Modules. Includes built-in removable blank.Supplied with mounting screws, adhesive backing and cable tie.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Surface Mount Box Type Keystone Module, 2-Port
Length 3.65 in Width 1.95 in
Depth 1.12 in Material ABS
Color Black Mounting Type Screw, Surface
For Use With LD3, LDP3, LD5 and LDP5 Pan-Way Raceways Includes (1) Box Base, (1) Box Cover, (1) Cable Tie, (1) Strip Foam Tape and (2) Mounting Screws
Standards ARRA Compliant, RoHS, American Act Compliant Application For Fiber, Copper, and Audio/Video Applications
UPC 07498366142

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok