Abbotsford
onqau1004wh

PASS & SEYMOUR AU1004-WH 1 Source Input LyriQ„¢ Flush Mount, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU1004-WH

Description

Distributes High Quality Audio To Multiple Locations Throughout The Home With The Similar Functionality As The Au7398, Plus Additional Features.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Wall Outlet Type Flush Mount Single Source Input
Voltage Rating 24 VDC Dimensions 1.65 in W x 2-1/8 in D x 4.91 in H
Frequency Rating 20 - 100 Hz at +/- 4 dB, 100 - 20000 Hz +/- 2 dB Color/Finish White
Mounting Type In-Wall Temperature Rating 0 - 55 °C
Standards RoHS Complaint Application For lyriQ Audio System
UPC 804428026440

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok