Abbotsford
onqf9004bk

PASS & SEYMOUR F9004BK 5.1 Home Theater Outlet Straps, Black

Price $44.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:F9004BK
Documents Documents

Description

FEATURES AND BENEFITS:• RoHS Compliant• Fits into a standard two-gang decorator opening.• Includes a connection for the sub-woofer for a true 5.1 multi-room audio installation• Receptacle Type: 9x Binding Posts, 1x RCA-F connector• Number Of Receptacles: 11

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Home Theater Strap Outlet Type Decorator
Number of Gangs 2 Configuration (1) RCA-F
Material High Impact Plastic Mounting Wallbox/Vertical
Dimensions 4.19 x 1.65 x 1.25 in Application For Residential Use
UPC 804428018308

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36 1944 - SKID - 1944
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok