Abbotsford
onqf9005wh

PASS & SEYMOUR F9005-WH 1-Gang Universal Dual Speaker Strap, White

Price $32.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:F9005WH

Description

Provide a simple in wall speaker connection with this pre-configured strap that fits into any decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits in any sing gang decorator opening.• Helps eliminate excess speaker wire.

Specifications

Brand Name On-Q Sub Brand On-Q
Type Preconfigured Decorator Strap Number of Gangs 1
Material Plastic Mounting Wall Box
Application Residential UPC 804428018315

Packages

6 - UNIT - (6) 36 - UNIT - 36 2592 - SKID - 2592
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok